S203UP-K10
ABB Circuit Breakers, S200UP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S203UP-K10

ABB Circuit Breakers, S200UP Series
In stock
Item Number
S203UP-K10
MFG Item Number
S203UP-K10
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, S200UP Series
Item #
S203UP-K10
Circuit Breaker, 3-P, 10A/277VAC, K,

S200UP Series Information

  • Branch Circuit Protector
  • Use as Overcurrent Protection
  • UL 489 ‑ E212323
  • K, Z Trip Characteristics
  • Finger Safe Terminals
The S200UP Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and offer a good equivalent to fused systems. Application specific trip curves of K and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.2 to 25 Amps
  • Line and Load Terminals Included


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S203UP-K10
Item Number S203UP-K10
Manufacturer ABB
Product Series S200UP
Family Series ABB Circuit Breakers, S200UP Series
Poles 3
Current Rating 10 A
Max Voltage 125 VDC, 480 VAC
Protection Branch Circuit
Trip Curve K
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
CSA Standard 22.2
IEC Standard 60898, 60947-2
Neutral Pole No
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
kAIC @ 277/480 VAC 10
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
Busbar Optional
Approvals CSA, UL
Net Weight 0.91 lbs
Gross Weight 2.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved