The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S3N125TW
ABB Circuit Breakers, ISOMAX Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, ISOMAX Series
Circuit Breaker, 3-P, 125A/600VAC
ISOMAX Series Information
Branch Circuit Protector UL 489 Listed 15 ~ 2500 Amps 240/480/600 VAC 500/600 VDC The Isomax Series of circuit breakers from ABB can be fitted with a wide range of terminals for every kind of connection. Modular design also makes installation and assembly extremely simple. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more. All the accessories can be mounted with simple operations without exposing the main contacts (except for the Isomax S8).
Nine Trip Functions Eleven Different Trip Unit Versions Four Performance Classes
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
S3N125TW
Item Number
S3N125TW
Manufacturer
ABB
Product Series
ISOMAX
Family Series
ABB Circuit Breakers, ISOMAX Series
Poles
3
Current Rating
125 A
Max Voltage
600 VAC
Protection
Branch Circuit
Terminals Included
Sold Separately
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
UL Standard
489
CSA Standard
22.2
IEC Standard
EN60898/60947-2
Neutral Pole
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
65
kAIC @ 480 VAC
25
kAIC @ 600 VAC
14
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Gross Weight
6.65 lbs
Net Weight
6.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved