S503-K15
ABB Circuit Breakers, S500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S503-K15

ABB Circuit Breakers, S500 Series
In stock
Item Number
S503-K15
MFG Item Number
S503-K15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, S500 Series
Item #
S503-K15
CIRCUIT BREAKER, 3-POLE, 10-15A

S500 Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E167556
  • K Trip Characteristic
  • AC/DC Rated
The S500 high performance MCB offers a compact solution to circuit protection. The S500 devices are UL tested, current limiting, and DIN rail mounted. The S500 is available with application‑specific trip characteristics to provide maximum circuit protection. The breakers offer thermal‑magnetic trip protection according to the K tripping characteristic. Accessories such as auxiliary contacts and busbars are available to complete your installation.

  • 600Y/277 VAC, 690 VDC
  • 0.1 to 45 Amps
  • Adjustable Trip Unit
  • Multi‑functional Terminals
  • Finger Safe Terminals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S503-K15
Item Number S503-K15
Manufacturer ABB
Product Series S500
Family Series ABB Circuit Breakers, S500 Series
Poles 3
Current Rating 15 A
Max Voltage 600 VAC
Protection Supplemental
Trip Curve K
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 1077
CSA Standard 22.2
Neutral Pole No
kAIC @ 480 VAC 14
kAIC @ 600 VAC 6
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip No
Undervoltage Release No
Alarm Switch Optional
Busbar Optional
Approvals CSA, UL
Net Weight 1.55 lbs
Gross Weight 1.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved