S801N37N3L
Cutler Hammer, Div of Eaton Soft Starters, S801 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S801N37N3L

Cutler Hammer, Div of Eaton Soft Starters, S801 Series
In stock
Item Number
S801N37N3L
MFG Item Number
S801N37N3L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, S801 Series
Item #
S801N37N3L
SOFT STARTER, 37A, 600VAC, OPEN

S801 Series Information

  • 200~600 or 200~690VAC Input
  • Up to 1000 Normal Duty Amps
  • Up to 400 HP @ 230V
  • Up to 800 HP @ 460V
  • UL; CSA; CE Approvals
The S801 Soft Starter is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye‑delta starters or across the‑line NEMA and IEC starters. This feature allows easy retrofits of existing Motor Control Centers or Enclosures and saves the expense of replacing existing structure or adding a new one to house a soft starter. The product is designed to work with 3‑phase motors in a Delta (3‑lead) configuration.

  • Open Type
  • Built‑In Bypass Contactor
  • Built‑In Overload Protection
  • Pump Control Options
  • Adjustable Ramp Times
  • Adjustable Torque Control

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S801N37N3L
Item Number S801N37N3L
Manufacturer Cutler Hammer, Div of Eaton
Product Series S801
Family Series Cutler Hammer, Div of Eaton Soft Starters, S801 Series
Nominal Load Voltage 208 V, 240 V, 380 V, 480 V, 575 V
Control Voltage 24 VDC
Nominal Control Voltage 24 VDC
Input Range Voltage (AC) 200-600 VAC
Max Current 37 A
Max HP 200/208V 3PH 5 hp
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 575/600V 3PH 20 hp
Temperature (F) -22-122 °F
Bypass Yes
Overload Capacity 450% for 30 Seconds
Overload Protection Yes
Enclosure No
Connection Type In-Line
Approvals CE, CSA, EN 60947-4-2, IEC 947, UL Listed (# E202571)
Comments Extended Ramp Start
Net Weight 5.8 lbs
Gross Weight 5.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved