S801T18N3D
Cutler Hammer, Div of Eaton Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S801T18N3D

Cutler Hammer, Div of Eaton Soft Starters
In stock
Item Number
S801T18N3D
MFG Item Number
S801T18N3D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
S801T18N3D
SOFT STARTER, 180A, 600VAC, OPEN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S801T18N3D
Item Number S801T18N3D
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Soft Starters
Nominal Load Voltage 208 V, 240 V, 380 V, 480 V, 575 V
Control Voltage 24 VDC
Nominal Control Voltage 24 VDC
Input Range Voltage (AC) 200-600 VAC
Max Current 180 A
Max HP 200/208V 3PH 50 hp
Max HP 230/240V 3PH 60 hp
Max HP 460/480V 3PH 125 hp
Max HP 575/600V 3PH 150 hp
Temperature (F) -22-122 °F
Bypass Yes
Overload Capacity 450% for 30 Seconds
Overload Protection Yes
Enclosure No
Connection Type Inside the Delta
Approvals CE, CSA, EN 60947-4-2, IEC 947, UL Listed (# E202571)
Net Weight 41 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved