The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S801V65N3W
Cutler Hammer, Div of Eaton Soft Starters, S801 Series
MFG Item Number
S801V65N3W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Soft Starters, S801 Series
Soft Starter, 650A, 600VAC, Open
200~600 or 200~690VAC Input Up to 1000 Normal Duty Amps Up to 400 HP @ 230V Up to 800 HP @ 460V UL; CSA; CE Approvals The S801 Soft Starter is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye‑delta starters or across the‑line NEMA and IEC starters. This feature allows easy retrofits of existing Motor Control Centers or Enclosures and saves the expense of replacing existing structure or adding a new one to house a soft starter. The product is designed to work with 3‑phase motors in a Delta (3‑lead) configuration.
Open Type Built‑In Bypass Contactor Built‑In Overload Protection Pump Control Options Adjustable Ramp Times Adjustable Torque Control
Specifications
Specifications
Ships Factory Direct
Yes
Manufacturer Part Number
S801V65N3W
Item Number
S801V65N3W
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
S801
Family Series
Cutler Hammer, Div of Eaton Soft Starters, S801 Series
Nominal Load Voltage
208 V, 240 V, 380 V, 480 V, 575 V
Control Voltage
24 VDC
Nominal Control Voltage
24 VDC
Input Range Voltage (AC)
200-600 VAC
Max Current
420 A
Max HP 200/208V 3PH
150 hp
Max HP 230/240V 3PH
150 hp
Max HP 460/480V 3PH
350 hp
Max HP 575/600V 3PH
450 hp
Temperature (F)
-22-122 °F
Bypass
Yes
Overload Capacity
450% for 30 Seconds
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Approvals
CE, CSA, EN 60947-4-2, IEC 947, UL Listed (# E202571)
Comments
Without CIM (Control Interface Module)
Net Weight
91 lbs
Gross Weight
91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved