S811N37P3S
Cutler Hammer, Div of Eaton Soft Starters, S811 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S811N37P3S

Cutler Hammer, Div of Eaton Soft Starters, S811 Series
In stock
Item Number
S811N37P3S
MFG Item Number
S811N37P3S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, S811 Series
Item #
S811N37P3S
SOFTSTART, 230/460V, 10/20HP, 37A,

S811 Series Information

  • Edge and Level Sensing Control
  • Built‑In Communication Capabilities through Eaton's QC (Quick Connect) Port Allow for Connections to a Variety of Networks
  • Starting Modes Include Voltage Ramp Start and Current Limit Start
  • Diagnostic Capabilities Include Fault Queue, Control Status and Breaker Status
  • Impressive Array of System Monitoring Capabilities and Protective Features

Eaton's S811 offers all the popular features of the S801, but adds enhanced functionality with the new DIM (Digital Interface Module), communications, metering, monitoring and diagnostics capabilities.

Eaton's line of S811 reduced voltage soft starters is very compact, multi‑functional, easy to install and easy to set operating parameters. Designed to control the acceleration and deceleration of three‑phase motors up to 690V, the line is available from 11‑1000A.

The S811 is designed to be a complete package combining the silicon controlled rectifiers (SCRs), bypass contactor and overload in one, very compact unit. The S811 is available as a component for panel mounting, in motor control centers or in enclosed control (NEMA Type 1, 3R, 4, 4X, 7/9 and 12).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S811N37P3S
Item Number S811N37P3S
Manufacturer Cutler Hammer, Div of Eaton
Product Series S811
Family Series Cutler Hammer, Div of Eaton Soft Starters, S811 Series
Nominal Load Voltage 208 V, 240 V, 380 V, 480 V, 575 V
Control Voltage 24 VDC
Nominal Control Voltage 24 VDC
Input Range Voltage (AC) 200-600 VAC
Max Current 37 A
Max HP 200/208V 3PH 7.5 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 25 hp
Max HP 575/600V 3PH 30 hp
Temperature (F) -22-122 °F
Bypass Yes
Overload Capacity 450% for 30 Seconds
Overload Protection Yes
Enclosure No
Connection Type In-Line
Approvals CE, CSA, EN 60947-4-2, IEC 60947-4-2, UL
Comments Pump Control
Net Weight 5.8 lbs
Gross Weight 5.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved