SCEM101110WH
Hammond Manufacturing Enclosures, SCEM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCEM101110WH

Hammond Manufacturing Enclosures, SCEM Series
In stock
Item Number
SCEM101110WH
MFG Item Number
SCEM101110WH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SCEM Series
Item #
SCEM101110WH
ENCLOSURE PART

SCEM Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCEM101110WH
Item Number SCEM101110WH
Manufacturer Hammond Manufacturing
Product Series SCEM
Family Series Hammond Manufacturing Enclosures, SCEM Series
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 4 "
Nominal Width 5 "
Nominal Depth 4 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 1.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved