SD-100C-12
Mean Well Miscellaneous, SD-100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SD-100C-12

Mean Well Miscellaneous, SD-100 Series
In stock
Item Number
SD-100C-12
MFG Item Number
SD-100C-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SD-100 Series
Item #
SD-100C-12
Power Supply

SD-100 Series Information

  • 2:1 Wide Input Range
  • Protections: Short Circuit/Overload/Over Voltage
  • 1500VAC I/O Isolation
  • Built‑In EMI Filter, Low Ripple Noise
  • Fixed Switching Frequency at 83KHz
  • 24V and 48V Input Voltage Design Refer to LVD
  • Low Cost/High Reliability

Specifications

Specifications
Item Number SD-100C-12
Manufacturer Part Number SD-100C-12
Ships Factory Direct No
Family Series Mean Well Miscellaneous, SD-100 Series
Product Series SD-100
Manufacturer Mean Well
Net Weight 1.4331 lbs
Gross Weight 1.4331 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved