SE7350F5045
Schneider Thermostats, SE7300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SE7350F5045

Schneider Thermostats, SE7300 Series
In stock
Item Number
SE7350F5045
MFG Item Number
165069
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, SE7300 Series
Item #
SE7350F5045
Low-Voltage Fan Coil Room

SE7300 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 165069
Item Number SE7350F5045
Manufacturer Schneider
Product Series SE7300
Family Series Schneider Thermostats, SE7300 Series
Power Method 24 VAC
System Electrical Rating 19-30 VAC
Display LCD
Application Fan Coil
Communicating Yes
Communication Protocol Stand Alone
Color White
Humidity Control 30-95 %
Heating Range 40-90 °F
Cooling Range 54-100 °F
Onboard Occupancy Sensor No
Approvals CE, CSA, UL
Net Weight 0.335 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved