The store will not work correctly when cookies are disabled.
SEHB-305C
Sealmaster Bearings, SEHB Series
MFG Item Number
SEHB-305C
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
25MM, Hanger Bearing Bearing
- Ductile Iron Hanger Bearing
- Ball Rolling Elements
- Setscrew Lock
- Contact Optional Seal
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SEHB-305C |
Item Number |
SEHB-305C |
Manufacturer |
Sealmaster |
Product Series |
SEHB |
Family Series |
Sealmaster Bearings, SEHB Series |
Shaft Diameter (mm) |
0.025 mm |
Bearing Type |
Hanger Bearing |
Seal Type |
Contact Seal |
Locking Device |
Set Screw |
Shaft Range |
20-125 |
Insert Material |
52100 Steel, Black Oxide |
Housing Material |
Cast Iron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved