The store will not work correctly when cookies are disabled.
SFD212FG4WA06D07
Square D HVAC Drives, S-Flex Series
In stock
Item Number
SFD212FG4WA06D07
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Drives, S-Flex Series
S-Flex 212 VFD: 5 HP, NEMA 1, 460V,
S-Flex Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
237232 |
Item Number |
SFD212FG4WA06D07 |
Manufacturer |
Square D |
Product Series |
S-Flex |
Family Series |
Square D HVAC Drives, S-Flex Series |
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
5 hp |
Amps (Variable Torque Rating) |
7.6 A |
Input Range Voltage (AC) |
460-480 VAC |
Braking Type |
DC Injection |
Closed Loop |
Yes |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Enclosure Rating |
Protected Chassis |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Wall or Panel |
Height |
38.557 " |
Width |
9.038 " |
Depth |
10.141 " |
Max Frequency |
60 Hz |
Frame Size |
A |
Enclosed |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved