The store will not work correctly when cookies are disabled.
SFI-700SS-3/4
Dwyer Instruments Sight Glasses, SFI-700 Series
In stock
Item Number
SFI-700SS-3/4
MFG Item Number
SFI-700SS-3/4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Sight Glasses, SFI-700 Series
Model 700ss SFI 3/4In NPT 316SS
SFI-700 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SFI-700SS-3/4 |
Item Number |
SFI-700SS-3/4 |
Manufacturer |
Dwyer Instruments |
Product Series |
SFI-700 |
Family Series |
Dwyer Instruments Sight Glasses, SFI-700 Series |
Size |
3/4 |
Window Material |
Tempered Glass |
Max Pressure |
125 psig |
Connection Type |
Threaded |
Indicator |
Rotating Impeller |
Composition |
Metallic |
Body Material |
Stainless Steel |
Max Temperature |
212 °F |
Net Weight |
1.87 lbs |
Gross Weight |
2.155 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved