The store will not work correctly when cookies are disabled.
SGFD20BK
Arrow-Hart Plugs & Receptacles, Specification Grade GFCI Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Specification Grade GFCI Series
GFCI Self Test Blank Face 20A 125V
Specification Grade GFCI Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SGFD20BK |
Item Number |
SGFD20BK |
Manufacturer |
Arrow-Hart |
Product Series |
Specification Grade GFCI |
Family Series |
Arrow-Hart Plugs & Receptacles, Specification Grade GFCI Series |
Current Rating |
20 A |
Number of Poles |
2 |
Number of Wires |
3 |
Voltage |
125 VAC |
Phase |
1 |
Color |
Black |
Approvals |
cULus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved