SH1-1/16
Browning Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SH1-1/16

Browning Bushings
In stock
Item Number
SH1-1/16
MFG Item Number
SH1-1/16
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
SH1-1/16
Q-D Bushing , 1.0625 Inch Bore

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SH1-1/16
Item Number SH1-1/16
Manufacturer Browning
Family Series Browning Bushings
Product Type Q-D Bushing
Bushing Type SH
Bore Size 1.0625 "
Bore Size Range 1-1.99 "
Net Weight 1.05 lbs
Gross Weight 1.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved