SKM36-HFA0-K02
Sick Encoders, SKM36 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKM36-HFA0-K02

Sick Encoders, SKM36 Series
In stock
Item Number
SKM36-HFA0-K02
MFG Item Number
1034094
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, SKM36 Series
Item #
SKM36-HFA0-K02
1034094, Motorfeedback

SKM36 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1034094
Item Number SKM36-HFA0-K02
Manufacturer Sick
Product Series SKM36
Family Series Sick Encoders, SKM36 Series
Input Power 7-12 VDC
Protocol HIPERFACE
Connector Male Connector
Duty Industrial
Mounting Style Tapered Shaft
Operating Temperature -20-110 °C
IP Rating IP50
Approvals CE, cULus
Net Weight 0.135 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved