SLSH-10225
Brady Labels, DATAB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLSH-10225

Brady Labels, DATAB Series
In stock
Item Number
SLSH-10225
MFG Item Number
28903
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, DATAB Series
Item #
SLSH-10225
LABELS 1.000in. X 2.250in. (25.40 mm X

DATAB Series Information

  • Dot Matrix Printing
  • Permanent or Removable Applications
  • UL Approved. CSA Accepted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 28903
Item Number SLSH-10225
Manufacturer Brady
Product Series DATAB
Family Series Brady Labels, DATAB Series
Application Cable & Wire Marking
Maximum Printable Area 1.000 " W x 0.750 " H
Brady Material Number B-292
Material Type Vinyl
Material Description Self-Laminating
Adhesive Acrylic
Finish Matte
Background Color White
Panel Application Wire & Cable Marking
Label Height 2.25 "
Label Width 1 "
Unit Of Measure Roll
Net Weight 0 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved