The store will not work correctly when cookies are disabled.
SM3R9000
Lovato Manual Motor Protectors, SM3R Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Manual Motor Protectors, SM3R Series
Circuit Breaker Sm3-P 70-90A
- Rotary control
- From 34 to 100A
- High breaking capacity
- UL508 certified (manual motor controller)
- UL TYPE E certified (self‑protected combination motor controller)
- Double lug terminals
- Padlockable in OFF
- Control with door coupling handle.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SM3R9000 |
Item Number |
SM3R9000 |
Manufacturer |
Lovato |
Product Series |
SM3R |
Family Series |
Lovato Manual Motor Protectors, SM3R Series |
Operating Current |
100 A |
IP Rating |
IP20 |
FLA Adjustment Range |
70-90 |
HP 120V 1PH |
7.5 hp |
HP 230/240V 1PH |
20 hp |
HP 200/208V 3PH |
25 hp |
HP 230/240V 3PH |
30 hp |
HP 460/480V 3PH |
60 hp |
HP 575/600V 3PH |
75 hp |
Phase |
1, 3 |
Poles |
3 |
Trip Class |
Class 10 |
Operator |
Rotary |
Approvals |
CSA, cULus, EAC |
Net Weight |
5.0706 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved