SMD32NL
Chip Quik Solder
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMD32NL

Chip Quik Solder
In stock
Item Number
SMD32NL
MFG Item Number
SMD32NL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solder, Series
Item #
SMD32NL
Removal Alloy, 32ft. in 60 6.5in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SMD32NL
Item Number SMD32NL
Manufacturer Chip Quik
Family Series Chip Quik Solder
Type Lead-Free
Net Weight 0.225 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved