SMD4.5
Chip Quik Solder
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMD4.5

Chip Quik Solder
In stock
Item Number
SMD4.5
MFG Item Number
SMD4.5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solder, Series
Item #
SMD4.5
Removal Alloy, 4.5ft. in 8 6.5in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SMD4.5
Item Number SMD4.5
Manufacturer Chip Quik
Family Series Chip Quik Solder
Type Leaded
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved