The store will not work correctly when cookies are disabled.
SNAP-ODC5-IFM
Opto 22 Programmable Logic Controllers, SNAP Series
In stock
Item Number
SNAP-ODC5-IFM
MFG Item Number
SNAP-ODC5-IFM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Programmable Logic Controllers, SNAP Series
SNAP 4-Ch Isolated 5-60 VDC Digital
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SNAP-ODC5-IFM |
Item Number |
SNAP-ODC5-IFM |
Manufacturer |
Opto 22 |
Product Series |
SNAP |
Family Series |
Opto 22 Programmable Logic Controllers, SNAP Series |
Primary Type |
Output |
Number of IO Ports |
4 |
Number of Outputs |
4 |
Output Type |
Digital |
Output |
5-60 VDC |
Turn-On Time |
100 µs |
Turn-Off Time |
750 µs |
Mounting Type |
I/O Rack |
Operating Temperature |
-4-158 °F |
Approvals |
CE |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved