SSF-HB1/4-OB
Steel City, a T & B Brand Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSF-HB1/4-OB

Steel City, a T & B Brand Conduit Mounts
In stock
Item Number
SSF-HB1/4-OB
MFG Item Number
SSF-HB1/4-OB
SSF-HB1/4-OB is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
SSF-HB1/4-OB
SP SSFHB1/4OB 1/4in.PLAIN ROD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSF-HB1/4-OB
Item Number SSF-HB1/4-OB
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Conduit Mounts
Hazardous Rated No
Composition Steel
Style Spring
Rigid Size (in) 1/4 "
Approvals UL
Net Weight 0.06 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved