The store will not work correctly when cookies are disabled.
SSR210DIN-AC-4
Schneider Electric Relays, SSRDIN Series
In stock
Item Number
SSR210DIN-AC-4
MFG Item Number
SSR210DIN-AC-4
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Solid State Relay, 7A, 140VAC Load,
SSRDIN Series Information
- No moving parts which extends service life
- Vibration resistant which maintains a constant state
- Front‑facing LED for instant indication of line voltage
- High breaking capacities
- Wide input voltage range
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SSR210DIN-AC-4 |
Item Number |
SSR210DIN-AC-4 |
Manufacturer |
Schneider Electric |
Product Series |
SSRDIN |
Family Series |
Schneider Electric Relays, SSRDIN Series |
Circuit |
1NC |
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
90-280 VAC |
Input Polarity |
AC |
Output Voltage |
24-280 VAC |
Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
Current Rating |
10 A |
Termination |
Box Lug |
Output Type |
SCR AC Switch |
Switching Type |
Random/Instantaneous |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved