The store will not work correctly when cookies are disabled.
SSR320DIN-DC22
Schneider Relays, SSRDIN Series
In stock
Item Number
SSR320DIN-DC22
MFG Item Number
P067297EM
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Solid State Relay, 7A, 140VAC Load,
SSRDIN Series Information
- No moving parts which extends service life
- Vibration resistant which maintains a constant state
- Front‑facing LED for instant indication of line voltage
- High breaking capacities
- Wide input voltage range
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P067297EM |
Item Number |
SSR320DIN-DC22 |
Manufacturer |
Schneider |
Product Series |
SSRDIN |
Family Series |
Schneider Relays, SSRDIN Series |
Circuit |
1NO |
Mounting |
DIN Rail, Panel |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
0-60 VDC |
Nominal Output Voltage |
12 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC |
Current Rating |
20 A |
Termination |
Box Lug |
Switching Type |
Random/Instantaneous |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Net Weight |
0.0022 lbs |
Gross Weight |
0.0022 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved