The store will not work correctly when cookies are disabled.
SSTP12
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
T/Proof Screw, 6/32 X 1/2in.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SSTP12 |
Item Number |
SSTP12 |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Screws |
Bit Type |
Spanner |
Size |
#6-32 x 1/2 |
Screw Head Type |
Round Head |
Manufacturing Material |
Stainless Steel |
Packaging Type |
Cardboard Box |
Net Weight |
0 lbs |
Gross Weight |
0.001 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved