ST17-075-66BU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST17-075-66BU

Panduit Tape, ST17 Series

ST17-075-66BU

Panduit Tape, ST17 Series
StrongHold ST17-075-66BU Electrical Tap
MFG Item Number
ST17-075-66BU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Tape, ST17 Series
Item #
ST17-075-66BU
StrongHold ST17-075-66BU Electrical Tap

ST17 Series Information

The ST17 Series has excellent conformability properties and ease of tearing due to high elongation. Non‑corrosive and pressure‑sensitive adhesive which eliminates the need for catalysts during application. Flame retardant as well as cold resistant. Suitable as a primary insulation when used for splicing up to 600V.

Specifications

Specifications
Manufacturer Part Number ST17-075-66BU
Manufacturer Panduit
Product Series ST17
Family Series Panduit Tape, ST17 Series
Description StrongHold ST17-075-66BU General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability
Type Electrical Tape
Length 66 '
Color Blue
Number of Rolls 1
Width 0.75 "
Approvals CSA, UL
Operating Temperature 176 °F
Net Weight 2.13 lbs
Gross Weight 2.13 lbs