SXWDOA12X10001
Schneider I/O Modules, DO-FA-12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SXWDOA12X10001

Schneider I/O Modules, DO-FA-12 Series
In stock
Item Number
SXWDOA12X10001
MFG Item Number
118516
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, DO-FA-12 Series
Item #
SXWDOA12X10001
DO-FA-12 Module: 12 Digital

DO-FA-12 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 118516
Item Number SXWDOA12X10001
Manufacturer Schneider
Product Series DO-FA-12
Family Series Schneider I/O Modules, DO-FA-12 Series
Number of Circuits 12
Color Black
Input Voltage 24 VDC
Output Voltage 240 VAC
Max Output Current 2 A
Mounting Style DIN Rail, Panel
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved