T1-1040KA
Iboco Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1-1040KA

Iboco Miscellaneous
In stock
Item Number
T1-1040KA
MFG Item Number
T1-1040KA
This item cannot be canceled or returned
T1-1040KA is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
T1-1040KA
Wiring Duct 1" x 4" - Black - With

Series Information

Specifications

Specifications
Item Number T1-1040KA
Manufacturer Part Number T1-1040KA
Ships Factory Direct No
Family Series Iboco Miscellaneous
Manufacturer Iboco
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved