TB6575A1000/U
Honeywell Thermostats, TB6575 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TB6575A1000/U

Honeywell Thermostats, TB6575 Series
In stock
Item Number
TB6575A1000/U
MFG Item Number
TB6575A1000/U
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, TB6575 Series
Item #
TB6575A1000/U
SUITEPRO FAN COIL THERMOSTAT -

TB6575 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TB6575A1000/U
Item Number TB6575A1000/U
Manufacturer Honeywell
Product Series TB6575
Family Series Honeywell Thermostats, TB6575 Series
Power Method 120 VAC, 240 VAC
System Electrical Rating 120 VAC - Fan 6A, Relay 1A, 240 VAC - Fan 3A, Relay 1A
Display LCD
Application Fan Coil
Stages 2 or 4 Pipe
Communicating No
Color Premier White
Changeover Auto, Manual Selectable
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 50-90 °F
Onboard Occupancy Sensor No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.63 lbs
Gross Weight 0.835 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved