The store will not work correctly when cookies are disabled.
TBD120ABA
Diversified Electronics Relays, TBD Series
MFG Item Number
TBD120ABA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TBD120ABA |
Item Number |
TBD120ABA |
Manufacturer |
Diversified Electronics |
Product Series |
TBD |
Family Series |
Diversified Electronics Relays, TBD Series |
Mode of Operation |
Off Delay |
Contacts |
SPDT |
Mounting Type |
Plug-In, Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
DIP Switch |
Timing Range |
1 |
Max Time |
1023 s |
Coil Voltage |
120 VAC, 120 VDC |
Nominal Coil Voltage |
120 VAC, 125 VDC |
Voltage (AC) |
120 VAC |
Voltage (DC) |
120 VDC |
Termination |
8 Pin |
Approvals |
CSA, cURus |
Net Weight |
0.31 lbs |
Gross Weight |
0.39 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved