TC24412100
Durant-Eaton Process Controllers, TC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TC24412100

Durant-Eaton Process Controllers, TC Series
In stock
Item Number
TC24412100
MFG Item Number
TC24412100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, TC Series
Item #
TC24412100
TEMP CONTROLLER

TC Series Information

  • 18 Bit Input Resolution, 15 Bit Output Resolution
  • 90~250 VAC or 11~26 VAC/VDC Power
  • IP65 Protection
TC Temperature controllers are for a wide range of applications including heat treating, baking, packaging, furnace control, and chillers. Universal temperature inputs allow user to select from PT100 or J, K, T, E, B, R, S, N, L thermocouples without modification to the unit. Advanced fuzzy modified PID technology minimizes overshoot/undershoot and allows quick and accurate responses.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TC24412100
Item Number TC24412100
Manufacturer Durant-Eaton
Product Series TC
Family Series Durant-Eaton Process Controllers, TC Series
Power Supply 90-250 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Milliamps AC, Millivolts AC, RTD, Thermocouple, Volts AC
Input Resolution 18 Bit
Output Type Relay
Output Resolution 15 Bit
Number of Outputs 1
Display Type LED
Case Size 1/32 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.4 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved