The store will not work correctly when cookies are disabled.
TDF240AKA01060M
Diversified Electronics Relays, TDF Series
In stock
Item Number
TDF240AKA01060M
MFG Item Number
TDF240AKA01060M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TDF240AKA01060M |
Item Number |
TDF240AKA01060M |
Manufacturer |
Diversified Electronics |
Product Series |
TDF |
Family Series |
Diversified Electronics Relays, TDF Series |
Mode of Operation |
Repeat Cycle-Off First |
Contacts |
DPDT |
Mounting Type |
Plug-In, Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Timing Range |
0 |
Max Time |
10 s, 60 Min |
Coil Voltage |
240 VAC |
Nominal Coil Voltage |
240 VAC |
Voltage (AC) |
240 VAC |
Termination |
8 Pin |
Approvals |
cURus |
Net Weight |
0.4 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved