The store will not work correctly when cookies are disabled.
TDR782XBXA-110A
Schneider Relays, TDR782 Series
In stock
Item Number
TDR782XBXA-110A
MFG Item Number
PTDR7089EM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TimeDelay Relay, SPDT, Repeat
TDR782 Series Information
- Multifunction
- Wide Voltage Range from 12 to 240 V
- Single timing range or multi‑range from 100 ms to 10 days
- Excellent Immunity to Interference
- IP50 Protection Rating
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PTDR7089EM |
Item Number |
TDR782XBXA-110A |
Manufacturer |
Schneider |
Product Series |
TDR782 |
Family Series |
Schneider Relays, TDR782 Series |
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Dial |
Timing Range |
0 |
Max Time |
100 Hrs |
Time Range (Seconds) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Minutes) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Hours) |
0-1, 0-5, 0-10, 0-24, 0-48, 0-72, 0-100 |
Time Range (10Hours) |
0-1, 0-5, 0-10 |
Coil Voltage |
110 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
5 A |
Termination |
14 Blade Square |
IP Rating |
IP50 |
Approvals |
CE, CSA, cULus |
RoHS |
Yes |
Net Weight |
0.0022 lbs |
Gross Weight |
0.0022 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved