The store will not work correctly when cookies are disabled.
TDRPRO-5101
Schneider Relays, TDRPRO Series
MFG Item Number
PTDR7035EM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TimeDelay Relay, SPDT, Repeat
TDRPRO Series Information
- Multifunction
- Wide Voltage Range from 12 to 240 V
- Single timing range or multi‑range from 100 ms to 10 days
- Switching Capabilities up to 12 Amps
- Transparent Cover
- IP40 Protection Rating
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PTDR7035EM |
Item Number |
TDRPRO-5101 |
Manufacturer |
Schneider |
Product Series |
TDRPRO |
Family Series |
Schneider Relays, TDRPRO Series |
Mode of Operation |
Interval, Off Delay, On Delay, On/Off Delay, One-Shot, Repeat Cycle, Watchdog |
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
Panel |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Thumb Wheel |
Timing Range |
0 |
Max Time |
9,990 Hrs |
Time Range (Seconds) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Minutes) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Hours) |
0-1, 0-5, 0-10, 0-24, 0-48, 0-72, 0-100 |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-100, 0-240, 0-999 |
Coil Voltage |
12-240 VAC, 12-240 VDC |
Nominal Coil Voltage |
12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
Contact Rating (A) |
12 A |
Termination |
8 Pin |
IP Rating |
IP40 |
Approvals |
CE, cULus |
RoHS |
Yes |
Net Weight |
0.0022 lbs |
Gross Weight |
0.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved