The store will not work correctly when cookies are disabled.
TDT3362
GE Safety Switches, TDT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Safety Switches, TDT Series
60A 3P Dbl Thr Ss N1 600V Fusible
- TDT safety switches are suitable for use as service entrance equipment .
- Neutral kit DT200NK or ground lug kit DS200GK can be installed.
- UL listed (no CSA or cUL).
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TDT3362 |
Item Number |
TDT3362 |
Manufacturer |
GE |
Product Series |
TDT |
Family Series |
GE Safety Switches, TDT Series |
Switch Type |
Double Throw |
Number of Poles |
3 |
Voltage |
600 V |
Current Rating |
60 A |
Fusible |
Yes |
Fuse Type |
J, R, T |
NEMA Rating |
NEMA 1 |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved