TE-702-B-12-A
MAMAC Systems HVAC Sensors, TE702 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-702-B-12-A

MAMAC Systems HVAC Sensors, TE702 Series
In stock
Item Number
TE-702-B-12-A
MFG Item Number
TE-702-B-12-A-MAMA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE702 Series
Item #
TE-702-B-12-A
Duct Temp Sensor, Steel NEMA-1, 10K

TE702 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-702-B-12-A-MAMA
Item Number TE-702-B-12-A
Manufacturer MAMAC Systems
Product Series TE702
Family Series MAMAC Systems HVAC Sensors, TE702 Series
Application Duct
Output 10 kOhm NTC
Humidity Sensor No
Temperature Range (F) -40-210 °F
Temperature Range (C) -40-100 °C
Probe Length (in) 4 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Comments 4 inch Probe
Net Weight 0.745 lbs
Gross Weight 0.895 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved