The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TG25E40
Sanrex-Sansha Electric Manufacturing Triacs, TG Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TRIAC, TO-238AB, 400V, 25A
16~70 Amps 400~600 Volts TO‑238AB The TG series are isolated moled Triacs suitable for a wide range of applications like copiers, Microwave ovens, solid state switches, motor control, light control, and heater control.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
TG25E40
Item Number
TG25E40
Manufacturer
Sanrex-Sansha Electric Manufacturing
Product Series
TG
Family Series
Sanrex-Sansha Electric Manufacturing Triacs, TG Series
Vdrm (Volts)
400 V
Vrrm (Volts)
400 V
Idrm Peak (mA)
5 mA
Irrm Peak (mA)
5 mA
It (rms) Amps
25 A
Itsm Amps
250 A
I2T@60Hz (A2Sec)
260
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
50 ms
di/dt (A/microseconds)
50 ms
tq (microseconds)
10 µs
Igt (mA)
50 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Mounting Force
8
RoHS Compliant
Yes
Net Weight
0.0594 lbs
Gross Weight
0.0594 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved