TH3362RF
GE Safety Switches, TH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TH3362RF

GE Safety Switches, TH Series
In stock
Item Number
TH3362RF
MFG Item Number
TH3362RF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TH Series
Item #
TH3362RF
Safety Switch, 3-P, 60A/600V, N3R,

TH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TH3362RF
Item Number TH3362RF
Manufacturer GE
Product Series TH
Family Series GE Safety Switches, TH Series
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 60 A
Fusible Yes
Fuse Type H, J, R
NEMA Rating NEMA 3R
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved