The store will not work correctly when cookies are disabled.
TL480N25
Cutler Hammer, Div of Eaton Soft Starters
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
STARTING TORQUE LIMITER, 25 AMP,
Specifications
Specifications
Family Series |
Cutler Hammer, Div of Eaton Soft Starters |
Manufacturer |
Cutler Hammer, Div of Eaton |
Item Number |
TL480N25 |
Manufacturer Part Number |
TL480N25 |
Ships Factory Direct |
No |
Type |
Torque Limiting Controller |
NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3 |
Approvals |
CSA, UL |
Comments |
Adjustable Ramp Times (0.5 - 5 Seconds), Adjustable Initial Torque Control (0 - 85%), IP20, 208-480V, 25 A, 1LONC, 1 ECNO |
Net Weight |
1.6 lbs |
Gross Weight |
1.6 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved