The store will not work correctly when cookies are disabled.
TP-203A-CF-H1141-L150
In stock
Item Number
TP-203A-CF-H1141-L150
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
TP-203A-CF-H1141-L150
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
9910403 |
Item Number |
TP-203A-CF-H1141-L150 |
Manufacturer |
Turck |
Family Series |
Turck Sensors |
Application |
Plant Construction, Process Industry |
Output |
Resistance |
Temperature Range |
-22-662 °F |
Display |
None |
RoHS |
Yes |
Net Weight |
0.035 lbs |
Gross Weight |
0.04 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved