TP-6
Penn Union Terminals, TP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP-6

Penn Union Terminals, TP Series
In stock
Item Number
TP-6
MFG Item Number
TP6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, TP Series
Item #
TP-6
Aluminum Terminal Plug

TP Series Information

  • For Terminating Copper or Aluminum Wire
  • Made of High Strength Aluminum Alloy, Tin Plated and Filled with Oxide Inhibitor for a Cool Running Compression Connection
  • Connector is Marked with Catalog Number, Die Index, Color Code and Required Number of Crimps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP6
Item Number TP-6
Manufacturer Penn Union
Product Series TP
Family Series Penn Union Terminals, TP Series
Conductor Size 6 AWG
Pigtail Size 4 AWG
Pigtail Style Solid Centered
Barrel Length 1.75 "
Pigtail Length 0.68 "
Conductor Material Aluminum
Approvals UL
Net Weight 0.05 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved