The store will not work correctly when cookies are disabled.
TP6180
Crouse-Hinds Electrical Boxes, CP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, CP Series
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TP6180 |
Item Number |
TP6180 |
Manufacturer |
Crouse-Hinds |
Product Series |
CP |
Family Series |
Crouse-Hinds Electrical Boxes, CP Series |
Number of Gangs |
4 |
Clamp Type |
Integral Clamps |
Capacity |
61 Cubic Inches |
Bracket |
Brackets, Nails |
Offset |
1/2 " |
Approvals |
UL |
Net Weight |
0.002 lbs |
Gross Weight |
0.812 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved