The store will not work correctly when cookies are disabled.
TRAN-50VA
Hartland Controls Transformers, HCT Series
MFG Item Number
HCTY05D0AA03850
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
120-208-240/24V 50VA TRANSFORMER
- Designed for use as Current Transformer Cabinet to house and protect instrument current transformers in outdoor applications.
- Can also be used as a general purpose enclosure for various junction, meter, transformer and relay applications.
- Provides protection against rain, sleet, snow and dripping water.
- Cover and enclosure are phosphatized and finished with a recoatable ANSI 61 smooth Gray powder inside and out.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HCTY05D0AA03850 |
Item Number |
TRAN-50VA |
Manufacturer |
Hartland Controls |
Product Series |
HCT |
Family Series |
Hartland Controls Transformers, HCT Series |
Type |
Control |
VA Rating |
50 VA |
Primary Voltage |
120 V, 208 V, 240 V |
Secondary Voltage |
24 V |
Enclosed |
No |
Mounting |
Surface |
Termination |
Wire Leads |
Insulation Class |
Class B |
Net Weight |
2.1 lbs |
Gross Weight |
2.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved