TY46MF-4
Thomas & Betts Cable Ties, TY46 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TY46MF-4

Thomas & Betts Cable Ties, TY46 Series
In stock
Item Number
TY46MF-4
MFG Item Number
TY46MF-4
Series
TY46MF-4 is available to buy in increments of 3000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, TY46 Series
Item #
TY46MF-4
CABLE TIE 50LB 7 YELLOW

TY46 Series Information

Specifications

Specifications
Width (in) 0.19 "
Ships Factory Direct No
Manufacturer Part Number TY46MF-4
Item Number TY46MF-4
Manufacturer Thomas & Betts
Product Series TY46
Family Series Thomas & Betts Cable Ties, TY46 Series
Length (In) 7.25 "
Nominal Length 7 "
Thickness (in) 0.04 "
Tensile Strength (lb) 50 lbs
Type Marking
Material Nylon
Color Yellow
Package Quantity 250
Approvals UL
Net Weight 0 lbs
Gross Weight 15.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved