Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
U050-010
Eaton's Tripp Lite series Cordsets
10ft USB2.0 A to Micro-USB B Device
Description
10ft USB2.0 A to Micro-USB B Device
Specifications
Specifications
| Manufacturer Part Number |
U050-010 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
10ft USB2.0 A to Micro-USB B Device Cable A M to Micro-B M 10ft. |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Operating Temperature |
-10-50 °C |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
U050-010
Eaton's Tripp Lite series Cordsets