UICMPPA48BLY
Panduit Network Panels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UICMPPA48BLY

Panduit Network Panels
In stock
Item Number
UICMPPA48BLY
MFG Item Number
UICMPPA48BLY
UICMPPA48BLY is available to buy in increments of 10
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Network Panels, Series
Item #
UICMPPA48BLY
Mini-Com, Angled,Unshielded, Patch Pane

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number UICMPPA48BLY
Item Number UICMPPA48BLY
Manufacturer Panduit
Family Series Panduit Network Panels
Knockouts 48
Hardware Support Mini-Com Modules
Rack Units 2U
Shielded No
Cable Manager No
Mounting Rack Mount
Panel Color Black
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved