UV2400U1000/U
Honeywell Filtration, UV2400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UV2400U1000/U

Honeywell Filtration, UV2400 Series
In stock
Item Number
UV2400U1000/U
MFG Item Number
UV2400U1000/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filtration, UV2400 Series
Item #
UV2400U1000/U
ULTRAVIOLET TREATMENT KIT -

UV2400 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UV2400U1000/U
Item Number UV2400U1000/U
Manufacturer Honeywell
Product Series UV2400
Family Series Honeywell Filtration, UV2400 Series
Power Rating 16 W
Voltage (AC) 24 VAC
Contaminants Reduced Airborne Bacteria, Surface Mold
Net Weight 2 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved