The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V110D1008/U
Honeywell HVAC Valves, V110 Series
MFG Item Number
V110D1008/U
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
V110 VALVE BODY-STRAIGHT PATTERN
Resilient Material All parts replaceable Nickel‑plated bronze casted body High capacity thermostatic radiator valves with T104 thermostatic actuators provide precise and automatic control of room temperature in two‑pipe systems by modulating the flow of hot water or stream through free‑standing radiators, convectors and other heating units with high capacity requirements.
High capacity Automatic control
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
V110D1008/U
Item Number
V110D1008/U
Manufacturer
Honeywell
Product Series
V110
Family Series
Honeywell HVAC Valves, V110 Series
Body Pattern
Straight
Pipe Size
0.75 "
Capacity (cV)
5.8
Operating Temperature
248 °F
Net Weight
1.02 lbs
Gross Weight
1.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved