V251CA60
Littelfuse Metal Oxide Varistors, CA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V251CA60

Littelfuse Metal Oxide Varistors, CA Series
In stock
Item Number
V251CA60
MFG Item Number
V251CA60
Series
V251CA60 is available to buy in increments of 60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, CA Series
Item #
V251CA60
60Mm Ind Varistor High Energy Disc

CA Series Information

  • Standard Disc Size Nominal 60mm Diameter
  • Discs have Edge Passivation Insulation
  • High Peak Pulse Current Range of 50kA to 70kA
  • Very High Energy Capability
The CA series of transient surge suppressors are industrial high energy disc varistors intended for special applications requiring unique electrical contact or packaging methods provided by the customer. The electrode finish of these devices is solderable and can also be used with pressure contacts. Discs of the same diameter may be stacked.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V251CA60
Item Number V251CA60
Manufacturer Littelfuse
Product Series CA
Family Series Littelfuse Metal Oxide Varistors, CA Series
Typical Capacitance (pf) 1 pF
Max Applied Voltage RMS 250 V
Max Applied Voltage DC 330 VDC
Energy (Joules) 880 J
Max Clamping Volts 620 V
Peak Current 50,000 A
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved