V421HG34
Littelfuse Metal Oxide Varistors, HG34 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V421HG34

Littelfuse Metal Oxide Varistors, HG34 Series
In stock
Item Number
V421HG34
MFG Item Number
V421HG34
Series
V421HG34 is available to buy in increments of 180
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, HG34 Series
Item #
V421HG34
Industrial Varistor 34S

HG34 Series Information

  • Wide Operating Voltage Range
  • High Energy Absorption Capability
  • High Peak Pulse Current Capability
  • RoHS Compliant
The HB34, HF34, and HG34 series of transient surge suppressors are industrial high energy metal oxide varistors. They are designed to provide surge suppression in the AC mains outdoor and service entrance environment of buildings. Applications also include industrial heavy motors, controls, and power supplies such as used in the oil‑drilling, mining and transportation fields, including HVAC and motor/generator applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V421HG34
Item Number V421HG34
Manufacturer Littelfuse
Product Series HG34
Family Series Littelfuse Metal Oxide Varistors, HG34 Series
Typical Capacitance (pf) 3 pF
Max Applied Voltage RMS 420 V
Max Applied Voltage DC 560 VDC
Energy (Joules) 600 J
Max Clamping Volts 1,130 V
Peak Current 40,000 A
Approvals CSA, UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved